References
SMC:ZP2-8030WS
Rubix:394A1959
Manufacturer :ZP2-8030WS
EAN:3618036475593

Documents
Product details : SMC ZP2-8030WS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
ZP2-**W, Vacuum Pad, Oval
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | silicone rubber |
| Shape | oval |
| Type | oval pad |
Show UNSPSC/ECL@SS
£ 5.72 excl. VAT
/ Each
£ 6.86 incl. VAT
- Usually arrives within 14 working days