References
SMC:ZP2-B10MBS
Rubix:2610804
Manufacturer :ZP2-B10MBS
EAN:3618036474671

Documents
Product details : SMC ZP2-B10MBS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 4 - Ø 20 mm
•Shapes: Bellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet
•High Flexibility.
Pad Diameter: 10mm (Blast Type)
Material: S (Silicon Rubber)
•Shapes: Bellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet
•High Flexibility.
Pad Diameter: 10mm (Blast Type)
Material: S (Silicon Rubber)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x10 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | silicone rubber |
| Diameter | 10 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
- Delivery usually within ( 4 ) days