Vacuum Pad
Material | Silicone Rubber |
---|---|
Diameter | 50 mm |
Shape | Round |
Logistics dimensions (L x W x H) | 53x53x33 mm |
---|---|
Logistic Weight | 29 g |
Material | Silicone Rubber |
Diameter | 50 mm |
Shape | Round |
Type | Flat Pad with Rib |
Threading diameter | 8 mm |
Delivery usually within ( 4 ) days