SMC ZP2-B06BS VACUUM PAD


Vacuum Pad

References
smc:ZP2-B06BS
rubix:121A2247
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter6 mm
Shapebellow
See all Specifications

Product details : SMC ZP2-B06BS VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 6 - Ø 8 mm
•Shapes: Bellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 6mm (Blast Type)
Material: S (Silicon Rubber)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)9x13x9 mm
Logistic Weight1 g
Materialsilicone rubber
Diameter6 mm
Shapebellow
Typevacuum pad
Metrical Diameter9 mm
Show UNSPSC/ECL@SS
£ 6.57 excl. VAT
/ Each
£ 7.88 incl. VAT
  • Delivery usually within ( 4 ) days