SMC ZP80HN VACUUM PAD


Vacuum Pad

References
smc:ZP80HN
rubix:121A0746
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter80 mm
ShapeOther
See all Specifications

Product details : SMC ZP80HN VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.

Pad Diameter: ø80
Material: N (NBR)

Strengths

Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm

Applications

Heavy Duty Material Handling

Technical specifications


Attributes
Logistics dimensions (L x W x H)82x82x17 mm
Logistic Weight90 g
MaterialNBR
Diameter80 mm
ShapeOther
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 13.99 excl. VAT
/ Each
£ 16.79 incl. VAT
  • Delivery usually within ( 4 ) days