References
SMC:ZP2-B08CN
Rubix:394A1076

Documents
Product details : SMC ZP2-B08CN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
ZP2-*U/C, Vacuum Pad, Compact
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x12x9 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | nbr |
| Diameter | 8 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 2.65 excl. VAT
/ Each
£ 3.18 incl. VAT
- Usually arrives within 14 working days