Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPR16BN-06-A5 VACUUM PAD
SMC ZPR16BN-06-A5 VACUUM PAD
Vacuum Pad
References
smc:
ZPR16BN-06-A5
rubix:
2610902
Technical specifications
Material
NBR
Diameter
16
mm
Shape
Bellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPR16BN-06-A5 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 16
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A5 (M5X0.8)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
21
x
75
x
32
mm
Logistic Weight
20
g
Material
NBR
Diameter
16
mm
Shape
Bellow
Type
Vacuum Pad
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.79
excl. VAT
/
Each
£
33.35
incl. VAT
Delivery usually within (
4
) days
Select variants (5)
Add to cart
Check our products from related categories
SMC ZPX80HBNJ25-B01-A18 VACUUM PAD
SMC VQ1500N-5-Q SOLENOID VALVE
SMC ZPX80HBS-B01-B10 VACUUM PAD
AVENTICS 1820415056
AVENTICS 1820415131
SMC ZP02US VACUUM PAD
SMC ZP3-T015UNJ3-B3 VACUUM PAD
SMC ZPB1J6-B5 VACUUM PAD
FESTO 189413 SUCTION CUP COMPLETE ESS-8X30-ON
SMC ZPT20UN-A6 VACUUM PAD
SMC ZP3E-TF63BMNJB10 VACUUM PAD
SMC ZPT3507UN-A5 VACUUM PAD
SMC ZP2-B08BN VACUUM PAD
SMC ZP3E-YF80UMN-B12 VACUUM PAD
SMC ZP3P-T20JT5SF-A16-BN01 5.5 STAGE BELLOWS GUIDE ATTACHMENT