References
SMC:ZPT63HBS-A16
Rubix:2611168
EAN:3618036446937

Documents
Product details : SMC ZPT63HBS-A16 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø63
Material: S (Silicon Rubber)
Mounting Thread: A16 (M16X1.5)
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø63
Material: S (Silicon Rubber)
Mounting Thread: A16 (M16X1.5)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x73x68 mm |
|---|---|
| Logistic Weight | 213 g |
| Material | silicon (si) |
| Type | large bellows |
Show UNSPSC/ECL@SS
£ 40.17 excl. VAT
/ Each
£ 48.20 incl. VAT
- Delivery usually within ( 4 ) days