References
SMC:ZPR20UN-06-A6
Rubix:2610909
Manufacturer :ZPR20UN-06-A6
EAN:3618036455434

Documents
Product details : SMC ZPR20UN-06-A6 HORIZONAL ENTRY VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mmShapes: Flat Type, Flat Type with Ribs Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 20
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A6 (M6X1)
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 20
Pad Styles: U (Flat Style)
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A6 (M6X1)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x84x36 mm |
|---|---|
| Logistic Weight | 57 g |
| Material | nbr |
| Diameter | 20 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Delivery usually within ( 4 ) days