Vacuum Pad
Material | Silicone Rubber |
---|---|
Diameter | 10 mm |
Shape | Round |
Logistics dimensions (L x W x H) | 11x11x6 mm |
---|---|
Logistic Weight | 1 g |
Material | Silicone Rubber |
Diameter | 10 mm |
Shape | Round |
Type | Thin Flat Pad |
Threading diameter | 8.5 mm |
Usually arrives within 14 working days