PIAB BL40-2.10 CUP 0101119


Suction Cup

References
piab:0101119
rubix:121A8079
brand logo
brand logo
Technical specifications
MaterialChloroprene
Diameter40 mm
ShapeOther
See all Specifications

Product details : PIAB BL40-2.10 CUP 0101119


The same applications as for short bellows but can cope with greater differences in levels due to the longer lifting movement. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability. Can be used at a wide temperature range.

Strengths

•Suitable for level adjustment
Lifting movement to separate small and thin objects
Less suitable when the lifting force is parallel to the surface of the object

Technical specifications


Attributes
MaterialChloroprene
Diameter40 mm
ShapeOther
TypeSuction Cup
Metrical Diameter40 mm
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
  • Usually arrives within 14 working days