References
SMC:ZP2-B20MTS
Rubix:2610817
Manufacturer :ZP2-B20MTS
EAN:3618036474251

Documents
Product details : SMC ZP2-B20MTS VACUUM PAD
Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
•Pad Sizes: Ø 10 - Ø 30 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 20mm (Blast Type)
Material: S (Silicon Rubber)
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 20mm (Blast Type)
Material: S (Silicon Rubber)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x21x6 mm |
|---|---|
| Logistic Weight | 2 g |
| Material | silicone rubber |
| Diameter | 20 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 4.33 excl. VAT
/ Each
£ 5.20 incl. VAT
- Delivery usually within ( 4 ) days