References
SMC:ZPT20UN-B6
Rubix:394A2223
EAN:3618036450163

Documents
Product details : SMC ZPT20UN-B6 VACUUM PAD
For the adsorption of general workpieces
ZPT (U,C), Vacuum Pad, Vertical Entry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x23 mm |
|---|---|
| Logistic Weight | 8 g |
| Material | nbr |
| Diameter | 20 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
- Usually arrives within 14 working days