References
SMC:ZP2-T08EUN-H5
Rubix:394A2466
Manufacturer :00952566

Documents
Product details : SMC ZP2-T08EUN-H5 VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
Strengths
•For use with work pieces with inclined adsorption surface
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | nbr |
| Diameter | 8 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 6.88 excl. VAT
/ Each
£ 8.26 incl. VAT
- Delivery usually within ( 19 ) days