References
SMC:ZP3-Y10UMN-B5-04
Rubix:394A2511

Documents
Product details : SMC ZP3-Y10UMN-B5-04 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 1.5 to Ø 16 mm
Shapes: Flat Type, Flat Type with Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
Options: Female Thread, One-touch and Barb Fitting, Lateral Vacuum Inlet.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | nbr |
| Diameter | 10 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 8.97 excl. VAT
/ Each
£ 10.76 incl. VAT
- Delivery usually within ( 12 ) days