References
SMC:ZP2-TB30MTN-H5
Rubix:394A2074
EAN:3618036471588

Documents
Product details : SMC ZP2-TB30MTN-H5 VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x31x11 mm |
|---|---|
| Logistic Weight | 10 g |
| Material | nbr |
| Diameter | 30 mm |
| Shape | round |
| Type | thin flat pad |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Usually arrives within 14 working days