PIAB 0101753 S.F50-2S50.NS18F.01 SUCTION CUP F50 -2.20.05AG
Flat suction cups F Silicone
See technical informationSee documentsReferences
Piab:0101753
Rubix:233A8593
Manufacturer :0101753



Documents
Product details : PIAB 0101753 S.F50-2S50.NS18F.01 SUCTION CUP F50 -2.20.05AG
Piab’s FDA/EU approved silicone flat suction cups are designed for hygienic and safe handling in food, pharmaceutical, and regulated environments. Crafted from compliant silicone, they offer a gentle grip and reliable performance on flat surfaces. The flat design ensures stable lifting, while the material resists chemicals and high temperatures for contamination-free operations.
Strengths
FDA/EU compliant silicone for regulated industries
Flat design for secure, stable handling
Resistant to chemicals and high temperatures
Hygienic and easy to clean
Ideal for food, pharma, and sensitive applications
Recommended when the lifting force is parallel to the surface of the object.
Technical specifications
Attributes
| Material | silicone (sil) |
|---|---|
| Diameter | 50 mm |
| Shape | flat |
| Type | 1/8 npsf female, with mesh filter |
Show UNSPSC/ECL@SS
£ 25.02 excl. VAT
/ Each
£ 30.02 incl. VAT
- Usually arrives within 14 working days