SMC ZPX125HNJ50-B01-A22 HEAVY DUTY VACUUM PAD
Heavy-duty with Buffer - ZPX(40-125)HJ
See technical informationSee documentsReferences
SMC:ZPX125HNJ50-B01-A22
Rubix:393A3087
Manufacturer :ZPX125HNJ50-B01-A22

Documents
Product details : SMC ZPX125HNJ50-B01-A22 HEAVY DUTY VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Flat Type with Ribs
Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread Buffer Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 125 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 57.67 excl. VAT
/ Each
£ 69.20 incl. VAT
- Usually arrives within 14 working days