Vacuum Pad
Material | Silicone Rubber |
---|---|
Diameter | 50 mm |
Shape | Bellow |
Logistics dimensions (L x W x H) | 54x54x24 mm |
---|---|
Logistic Weight | 45 g |
Material | Silicone Rubber |
Diameter | 50 mm |
Shape | Bellow |
Type | Vacuum Pad |
Threading diameter | 40.5 mm |
Metrical Diameter | 51.9 mm |
Usually arrives within 14 working days