SMC ZPT16CN-B01 VACUUM PAD


Vacuum Pad

References
smc:ZPT16CN-B01
rubix:2611017
brand logo
brand logo
Technical specifications
Materialnitrile-butadiene rubber
Diameter16 mm
Shapeflat
See all Specifications

Product details : SMC ZPT16CN-B01 VACUUM PAD


For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø16
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: B01 (Female Thread Rc(PT) 1/8)

Strengths

•Vertical vacuum entry
With rotating or non-rotating buffer
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Materialnitrile-butadiene rubber
Diameter16 mm
Shapeflat
Typevacuum pad
Show UNSPSC/ECL@SS
£ 10.86 excl. VAT
/ Each
£ 13.03 incl. VAT
  • Delivery usually within ( 4 ) days