Series FSR
Material | aluminium (connector);chloroprene rubber (suction unit) |
---|---|
Diameter | 50 mm |
Type | flat suction gripper |
Material | aluminium (connector);chloroprene rubber (suction unit) |
---|---|
Diameter | 50 mm |
Type | flat suction gripper |
Threading diameter (inch) | g 1/8 '' |
Usually arrives within 14 working days