References
SMC:ZP80HBN
Rubix:121A0745
Manufacturer :ZP80HBN
EAN:3618036457032

Documents
Product details : SMC ZP80HBN VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø80
Material: N (NBR)
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø80
Material: N (NBR)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x37 mm |
|---|---|
| Logistic Weight | 113 g |
| Material | nbr |
| Diameter | 80 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 19.22 excl. VAT
/ Each
£ 23.06 incl. VAT
- Delivery usually within ( 4 ) days