SMC ZPX80HBN-B01-B12 VACUUM PAD


Heavy-duty - ZPXHB

References
smc:ZPX80HBN-B01-B12
rubix:394A1298
manufacturer :ZPX80HBN-B01-B12
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter80 mm
ShapeBellow
See all Specifications

Product details : SMC ZPX80HBN-B01-B12 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 40 - Ø 125 mm Shapes: Bellows Type Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Female Thread Buffer Lateral Vacuum Inlet.

Technical specifications


Attributes
MaterialNBR
Diameter80 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter83 mm
Show UNSPSC/ECL@SS
£ 30.05 excl. VAT
/ Each
£ 36.06 incl. VAT
  • Usually arrives within 14 working days