References
SMC:ZP80HBS
Rubix:2610850
Manufacturer :ZP80HBS
EAN:3618036457025

Documents
Product details : SMC ZP80HBS VACUUM PAD HEAVY DUTY BELLOWS
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø80
Material: S (Silicon Rubber)
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø80
Material: S (Silicon Rubber)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x37 mm |
|---|---|
| Logistic Weight | 113 g |
| Material | silicone rubber |
| Diameter | 80 mm |
| Shape | round |
| Type | large bellows pad |
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
- Delivery usually within ( 8 ) days