SMC ZPX63HBN-B01-B10 VACUUM PAD

Heavy-duty - ZPXHB

See technical informationSee documents
References
SMC:ZPX63HBN-B01-B10
Rubix:394A1579
Manufacturer :ZPX63HBN-B01-B10
brand logo
Technical specifications
Materialnbr
Diameter63 mm
Shapebellow
See all Specifications
Documents

Product details : SMC ZPX63HBN-B01-B10 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 40 - Ø 125 mm Shapes: Bellows Type Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Female Thread Buffer Lateral Vacuum Inlet.

Technical specifications


Attributes
Materialnbr
Diameter63 mm
Shapebellow
Typevacuum pad
Show UNSPSC/ECL@SS
£ 29.10 excl. VAT
/ Each
£ 34.92 incl. VAT
  • Usually arrives within 14 working days