References
SMC:ZPR06UNK6-06-A8
Rubix:2610895
EAN:3618036455762

Documents
Product details : SMC ZPR06UNK6-06-A8 VACUUM PAD BUFFER FLAT NBR
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 06
Pad Styles: U (Flat Style)
Material: N (NBR)
Rotation: K (Non-Rotating)
Stroke: 6mm
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A8 (M8X1)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 06
Pad Styles: U (Flat Style)
Material: N (NBR)
Rotation: K (Non-Rotating)
Stroke: 6mm
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A8 (M8X1)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x79x55 mm |
|---|---|
| Logistic Weight | 56 g |
| Material | nbr |
| Diameter | 6 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 41.90 excl. VAT
/ Each
£ 50.28 incl. VAT
- Delivery usually within ( 8 ) days