FESTO 35413 SUCTION CUP COMPLETE VASB-40-1/4-NBR


VASB vacuum cup

References
festo:VASB-40-1/4-NBR
rubix:120A0889
manufacturer :35413
ean:4052568023263
VASB-40-1/4-NBR Suction cup complete
brand logo
Technical specifications
Materialnbr
Diameter40 mm
Shaperound
See all Specifications

Product details : FESTO 35413 SUCTION CUP COMPLETE VASB-40-1/4-NBR


Suction cup complete VASB-40-1/4-NBR With sealing ring OL. Nominal size=4 mm, Suction cup diameter=40 mm, Effective suction diameter=32 mm, Position of Connection=on top, Suction cup shape=Round, bellows 1.5 conv

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x40x42 mm
Logistic Weight29,22 g
Materialnbr
Diameter40 mm
Shaperound
Typevasb
Show UNSPSC/ECL@SS
£ 23.52 excl. VAT
/ Each
£ 28.22 incl. VAT
  • Delivery usually within ( 2 ) days