Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPR10CN-06-B5 VACUUM PAD
SMC ZPR10CN-06-B5 VACUUM PAD
Vacuum Pad
References
smc:
ZPR10CN-06-B5
rubix:
2610897
Technical specifications
Material
NBR
Diameter
6
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPR10CN-06-B5 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 10
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: B5 (Female Thread M5X0.8)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
13
x
46
x
28
mm
Logistic Weight
23
g
Material
NBR
Diameter
6
mm
Shape
Round
Type
Flat Pad with Rib
Threading diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.03
excl. VAT
/
Each
£
26.44
incl. VAT
Delivery usually within (
4
) days
Select variants (15)
Add to cart
Check our products from related categories
SMC ZP3E-TF50UMN-B8 VACUUM PAD
SMC ZP2-08UCL FLAT PAD OF HALLOGENATED NBR NITRILE
SMC ZP2-TB06MUS-H5 VACUUM PAD
SMC ZP2-R4030WNK20-04 VACUUM PAD
SMC ZP2-T5030WNK10-04 VACUUM PAD
SMC ZP2-05ZJN VACUUM PAD
SMC ZP2-R3507WNK20-04 VACUUM PAD
SMC ZPR25BS-06-B6 VACUUM PAD
SMC ZPR10UNK10-06-A10 VACUUM PAD
SMC ZP2-B10JS VACUUM PAD
SMC ZPT16DN-B6 VACUUM PAD VERTICAL DEEP NBR
SMC ZPR10BSK10-06-A10 BUFFER ASSY SILICON PAD
AVENTICS 1820415116
SMC ZP2-TB10MTS-H5 VACUUM PAD
SMC ZPT25BS-B8 VACUUM PAD