SMC ZP2-08UCL FLAT PAD OF HALLOGENATED NBR NITRILE
Mark-free - ZP2-*H/K/U
See technical informationSee documentsReferences
SMC:ZP2-08UCL
Rubix:393A2732
Manufacturer :ZP2-08UCL
EAN:3618036477153

Documents
Product details : SMC ZP2-08UCL FLAT PAD OF HALLOGENATED NBR NITRILE
Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
Strengths
Pad Sizes: Ø 4 - Ø 125 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Resin Attachment, Stuck Fluororesin and Halogenated NBR
Minimises the transfer of rubber constituents to the workpiece.
Technical specifications
Attributes
| Material | mark-free nbr |
|---|---|
| Diameter | 8 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
- Usually arrives within 14 working days