Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPR10CNK10-06-A10 VACUUM PAD
SMC ZPR10CNK10-06-A10 VACUUM PAD
Vacuum Pad
References
smc:
ZPR10CNK10-06-A10
rubix:
2610898
Technical specifications
Material
NBR
Diameter
10
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPR10CNK10-06-A10 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 10
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Rotation: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A10 (M10X1)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
91
x
30
mm
Logistic Weight
54
g
Material
NBR
Diameter
10
mm
Shape
Round
Type
Flat Pad with Rib
Threading diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.37
excl. VAT
/
Each
£
66.44
incl. VAT
Delivery usually within (
4
) days
Select variants (5)
Add to cart
Check our products from related categories
SMC ZP3-04BN VACUUM PAD
SMC ZP2-R4010WNK10-04 VACUUM PAD
SMC ZP3-Y06BN-B5-B5 VACUUM PAD
SMC ZPR08BNK6-04-A8 VACUUM PAD
SMC ZP3E-63UMN VACUUM PAD
SMC ZPR32BNJ20-06-A10 VACUUM PAD
SMC ZPT06UNJ15-B5-A8 VACUUM PAD
SMC ZPT20UN-B01 VACUUM PAD
SMC XT661-6A-L NON-CONTACT GRIPPER CYCLONE TYPE
AVENTICS 1820455064
SMC ZP3-035US VACUUM PAD
FESTO 191025 SUCTION CUP WITHOUT CONNECTOR ESV-20-ES
SMC ZPT16UNJ20-B5-A10 VACUUM PAD
SMC ZP3-T04UMNK6-B5 VACUUM PAD
SMC ZP3E-T40BMN-AL14 VACUUM PAD