References
SMC:ZP3-035US
Rubix:2610840
Manufacturer :ZP3-035US
EAN:3618036469547

Documents
Product details : SMC ZP3-035US VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 1.5 - Ø 16 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Improved pad adapters
•Wide selection of piping.
Pad Diameter: 3.5mm
Pad Type: U (Flat)
Material: S (Silicone Rubber)
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Improved pad adapters
•Wide selection of piping.
Pad Diameter: 3.5mm
Pad Type: U (Flat)
Material: S (Silicone Rubber)
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 3.5 mm |
| Shape | flat |
| Type | compact pad |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Delivery usually within ( 4 ) days