PIAB BF110P.5K.G40M CUP 0110290


Suction Cup

References
piab:0110290
rubix:120A3511
brand logo
brand logo
Technical specifications
MaterialPolyurethane (PU)
Diameter115.5 mm
ShapeRound
See all Specifications

Product details : PIAB BF110P.5K.G40M CUP 0110290


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Strengths

•Suitable for uneven surfaces
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material of the DURAFLEX® is mark free

Technical specifications


Attributes
MaterialPolyurethane (PU)
Diameter115.5 mm
ShapeRound
TypeSuction Cup
Metrical Diameter115.5 mm
Show UNSPSC/ECL@SS
£ 77.46 excl. VAT
/ Each
£ 92.95 incl. VAT
  • Usually arrives within 14 working days