PIAB 0202850 SUCTION CUP


Suction Cup

References
piab:0202850
rubix:209A6893
brand logo
brand logo
Technical specifications
MaterialSilicone (SIL)
Diameter43 mm
ShapeBellow
See all Specifications

Product details : PIAB 0202850 SUCTION CUP


Strengths

•The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004
Long lasting high-end silicone material
A low percentage metal additive (Fe) is mixed with the rubber material to make it detectable
Suitable for bakeries for use with handling seeded product
Suitable for level adjustment
Available with male threaded food grade, detectable plastic fittings or acid proof stainless steel fittings. The fittings are separable
Additional fitting option – retainer clip for standard belts used for bread depanner
Easy to clean with hygienic design. No dust/dirt pockets
Low vacuum level needed to collapse bellows. Reduces risk for damaging the handled bakery product

Technical specifications


Attributes
MaterialSilicone (SIL)
Diameter43 mm
ShapeBellow
TypeSuction Cup
Metrical Diameter43 mm
Show UNSPSC/ECL@SS
£ 6.40 excl. VAT
/ Each
£ 7.68 incl. VAT
  • Usually arrives within 14 working days