FESTO 191028 SUCTION CUP WITHOUT CONNECTOR ESV-30-EU
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-30-EU
Rubix:120A5655
Manufacturer :191028
EAN:4052568043360

Documents
Product details : FESTO 191028 SUCTION CUP WITHOUT CONNECTOR ESV-30-EU
Vacuum Suction cup ESV-30-EU Wearing part, easily replaceable Min. workpiece radius=50 mm, Suction cup diameter=30 mm, Suction cup volume=1,952 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 6,6 g |
|---|---|
| Material | polyurethane |
| Diameter | 30 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 12.42 excl. VAT
/ Each
£ 14.90 incl. VAT
- Delivery usually within ( 2 ) days