References
SMC:ZPT10BN-B01
Rubix:2610964

Documents
Product details : SMC ZPT10BN-B01 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø10
Material: N (NBR)
Vacuum Entry: B01 (Female Thread Rc(PT) 1/8)
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø10
Material: N (NBR)
Vacuum Entry: B01 (Female Thread Rc(PT) 1/8)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x31x14 mm |
|---|---|
| Logistic Weight | 14 g |
| Material | nitrile (nbr) |
| Diameter | 10 mm |
| Shape | bellow |
| Type | bellow |
| Min. temperature | 0 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
- Delivery usually within ( 4 ) days