References
SMC:ZPT40CN-A6
Rubix:394A2575
Manufacturer :ZPT40CN-A6

Documents
Product details : SMC ZPT40CN-A6 VACUUM PAD VERTICAL RIB NBR
For the adsorption of general workpieces
ZPT (U,C), Vacuum Pad, Vertical Entry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x51x43 mm |
|---|---|
| Logistic Weight | 28 g |
| Material | nbr |
| Diameter | 40 mm |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- Usually arrives within 14 working days