SMC ZPT20FS-B5 BALL JOINT VACUUM PAD WITH BUF


Vacuum Pad

References
smc:ZPT20FS-B5
rubix:2611050
brand logo
brand logo
Technical specifications
MaterialSilicon (SI)
TypeFlat
See all Specifications

Product details : SMC ZPT20FS-B5 BALL JOINT VACUUM PAD WITH BUF


For the adsorption of general workpieces
•Pad Sizes: Ø 10 - Ø 50 mm
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Vertical Vacuum Inlet with Ball Joint.

Pad Diameter: Ø20
Pad Material: S (Silicon Rubber)
Vacuum Entry: B5 (Female Thread M5X0.8)

Technical specifications


Attributes
Logistic Weight24 g
MaterialSilicon (SI)
TypeFlat
Show UNSPSC/ECL@SS
£ 34.84 excl. VAT
/ Each
£ 41.81 incl. VAT
  • Delivery usually within ( 19 ) days