References
SMC:ZPT25BN-A8
Rubix:394A0336
Manufacturer :ZPT25BN-A8
EAN:3618036450019

Documents
Product details : SMC ZPT25BN-A8 VACUUM PAD VERTIC.BELLOW NBR
For the adsorption of general workpieces
ZPT (B), Vacuum Pad, Vertical Entry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x50x28 mm |
|---|---|
| Logistic Weight | 26 g |
| Material | nbr |
| Diameter | 25 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Usually arrives within 14 working days