AVENTICS 1820455078


Series FSG

References
aventics:1820455078
rubix:272A3382
ean:3661475912440
brand logo
brand logo
Technical specifications
MaterialAluminium (Connector);Acrylonitrile Butadiene Rubber (Suction Unit)
Diameter28.8 mm
TypeFlat Suction Gripper
See all Specifications

Product details : AVENTICS 1820455078


AVENTICS Series FSG are round flat suction cups. FSG suction cups are the right choice for many standard applications with level, flat work pieces. Round, bellows suction cup with 2. 5 folds for handling of extremely sensitive work pieces (optimum damping effect). Moreover, the special design of the folds permits use in systems with very short cycle times.

Technical specifications


Attributes
MaterialAluminium (Connector);Acrylonitrile Butadiene Rubber (Suction Unit)
Diameter28.8 mm
TypeFlat Suction Gripper
Threading diameter (inch)G 1/8 ''
Show UNSPSC/ECL@SS
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
  • Usually arrives within 14 working days