References
SMC:ZPT25BS-B01
Rubix:394A2419
EAN:3618036449884



Documents
Product details : SMC ZPT25BS-B01 VACUUM PAD
For the adsorption of general workpieces
ZPT (B), Vacuum Pad, Vertical Entry
Strengths
•Vertical vacuum entry
Flat, ribbed, deep, and bellows pad styles
Flat, ribbed, deep, and bellows pad styles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x39x28 mm |
|---|---|
| Logistic Weight | 20 g |
| Material | silicone rubber |
| Diameter | 25 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 14.36 excl. VAT
/ Each
£ 17.23 incl. VAT
- Usually arrives within 14 working days