References
SMC:ZPT10CN-B6
Rubix:2610970
EAN:3618036452808

Documents
Product details : SMC ZPT10CN-B6 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø10
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: B6 (Female Thread M6X1)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø10
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: B6 (Female Thread M6X1)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x21x13 mm |
|---|---|
| Logistic Weight | 6 g |
| Material | nitrile (nbr) |
| Type | flat with ribs |
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
- Delivery usually within ( 4 ) days