SMC ZPT50HNJ75-B01-A18 VACUUM PAD
Heavy-duty with Buffer - ZPT(40-125)HJ
See technical informationSee documentsReferences
SMC:ZPT50HNJ75-B01-A18
Rubix:394A0334
Manufacturer :ZPT50HNJ75-B01-A18

Documents
Product details : SMC ZPT50HNJ75-B01-A18 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Flat Type with Ribs
Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 50 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 39.50 excl. VAT
/ Each
£ 47.40 incl. VAT
- Usually arrives within 14 working days