SMC ZPT2-N01 ADAPTER


Vacuum Pad

References
smc:ZPT2-N01
rubix:2611077
brand logo
brand logo
Technical specifications
Materialstainless steel;vinyl
Diameter6.6 mm
Shaperound
See all Specifications

Product details : SMC ZPT2-N01 ADAPTER


Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
•Accessory for Vacuum Pad ZP2-(09/14/16)J/(10/16)UCL.

Model: N01 (NPT 1/8 - Female Thread)

Strengths

•Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistic Weight8 g
Materialstainless steel;vinyl
Diameter6.6 mm
Shaperound
Typevacuum pad adaptor
Threading diameter (inch)1/8 ''
Metrical Diameter8.8 mm
Show UNSPSC/ECL@SS
£ 7.95 excl. VAT
/ Each
£ 9.54 incl. VAT
  • Delivery usually within ( 4 ) days