Vacuum Pad
Material | Silicone Rubber |
---|---|
Diameter | 32 mm |
Shape | Round |
Logistics dimensions (L x W x H) | 35x46x35 mm |
---|---|
Logistic Weight | 19 g |
Material | Silicone Rubber |
Diameter | 32 mm |
Shape | Round |
Type | Flat Pad |
Threading diameter | 6 mm |
Delivery usually within ( 4 ) days