SMC ZPT125HS-B16 VACUUM PAD

ZPT Vacuum Pad

See technical informationSee documents

References

SMC:ZPT125HS-B16
Rubix:2610991
EAN:3618036452143
brand logo

Technical specifications

Materialsilicone rubber
Diameter125 mm
Shaperound
See all Specifications

Documents

Product details : SMC ZPT125HS-B16 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø125
Material: S (Silicon Rubber)
Mounting Thread: B16 (Female Thread M16X1.5)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)128x128x34 mm
Logistic Weight428 g
Materialsilicone rubber
Diameter125 mm
Shaperound
Typeheavy duty vacuum pad
£ 40.09 excl. VAT
/ Each
£ 48.11 incl. VAT
  • Delivery usually within ( 4 ) days