References
SMC:ZPT50BS-B01
Rubix:394A1683
EAN:3618036447545

Documents
Product details : SMC ZPT50BS-B01 VACUUM PAD
For the adsorption of general workpieces
ZPT (B), Vacuum Pad, Vertical Entry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x57x52 mm |
|---|---|
| Logistic Weight | 48 g |
| Material | silicone rubber |
| Diameter | 50 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 19.33 excl. VAT
/ Each
£ 23.20 incl. VAT
- Usually arrives within 14 working days