SMC ZP2-06JS VACUUM PAD


Vacuum Pad

References
smc:ZP2-06JS
rubix:121A2243
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter6 mm
ShapeRound
See all Specifications

Product details : SMC ZP2-06JS VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 6mm
Pad Type: J [Bellows (Multistage Type)]
Material: S (Silicon Rubber)
Lock Ring: With Lock Ring (or None)

Strengths

•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)8x16x8 mm
Logistic Weight6 g
MaterialSilicone Rubber
Diameter6 mm
ShapeRound
TypeBellows Pad
Threading diameter7 mm
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
  • Delivery usually within ( 4 ) days