PIAB F25.10.02AB CUP 0101293


Chloroprene Suction Cup

References
piab:0101293
rubix:120A2581
brand logo
brand logo
Technical specifications
MaterialChloroprene (Synthetic Rubber)
Diameter25 mm
ShapeFlat
See all Specifications

Product details : PIAB F25.10.02AB CUP 0101293


Suction Cup F25 Chloroprene, G1/8" Male, with Mesh Filter

Strengths

•Suitable for flat objects
•Good stability and little inherent movement
•Recommended when the lifting force is parallel to the surface of the object
•Cleats prevent thin, sensitive objects from being deformed and gives extra friction when the lifting force is parallel

Technical specifications


Attributes
MaterialChloroprene (Synthetic Rubber)
Diameter25 mm
ShapeFlat
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 16.67 excl. VAT
/ Each
£ 20.00 incl. VAT
  • Usually arrives within 14 working days