References
SMC:VQ1500N-5-Q
Rubix:110A0045
Manufacturer :VQ1500N-5-Q
Documents
Product details : SMC VQ1500N-5-Q SOLENOID VALVE
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 6 - Ø 50 mm
Shapes: Bellows Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: One-touch Fitting Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | metal (seal) |
|---|---|
| Type | plug-in unit |
Show UNSPSC/ECL@SS
£ 116.47 excl. VAT
/ Each
£ 139.76 incl. VAT
- Delivery usually within ( 4 ) days
