References
SMC:ZPT50FF-B01
Rubix:2611146

Product details : SMC ZPT50FF-B01 BALL JOINT VACUUM PAD WITH BUF
For the adsorption of general workpieces
•Pad Sizes: Ø 10 - Ø 50 mm
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: ø50
Pad Material: F (Fluoro Rubber)
Vacuum Entry: B01 (Rc(PT) 1/8)
•Shapes: Flat Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread Vertical Vacuum Inlet with Ball Joint.
Pad Diameter: ø50
Pad Material: F (Fluoro Rubber)
Vacuum Entry: B01 (Rc(PT) 1/8)
Technical specifications
Attributes
| Logistic Weight | 46 g |
|---|---|
| Material | fluoro elastomer |
| Type | flat |
Show UNSPSC/ECL@SS
£ 47.06 excl. VAT
/ Each
£ 56.47 incl. VAT
- Delivery usually within ( 4 ) days